Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AMP UNIVERSAL POWER CAP 4P 176284-9

AMP UNIVERSAL POWER CAP 4P (Discontinued)

  • Mfr # 176284-9
  • Zoro # G701042627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176284-9
Zoro #
G701042627
UPC #
-
Country of Origin
China

Dimensions

Length
29 mm
Height
13 mm

Details

Item
Housing
Number of Rows
2
Color
Black
Application
Power, Signal
Material
Nylon
For Use With
Plug Housing
Contact Type
Tab
Current Rating
7 A
Connection Material
Copper Alloy
Max. Voltage
300V AC
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Max. Temp.
105°C
Terminal Type
Crimp
Hole Center to Center
3.96 mm
Number of Contacts
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.