
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
176271-1
Zoro #
G001042303
UPC #
-
Country of Origin
China
Dimensions
Height
10.05 mm
Length
9.06 mm
Details
Item
Housing
Number of Rows
1
Application
Power, Signal
For Use With
Cap Housing
Color
Natural
Material
Polyamide
Connector Terminates To
Wire & Cable
Max. Temp.
105°C
Max. Voltage
300V AC
Contact Type
Socket
Flammability Rating
UL 94 V-0
Terminal Type
Crimp
Number of Contacts
2
Hole Center to Center
3.96 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.