
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-178842-1
Zoro #
G200957309
UPC #
-
Country of Origin
Japan
Dimensions
Length
36.1 mm
Height
7.5 mm
Details
Item
Housing
Number of Rows
1
Color
Natural
Application
Power, Signal
Material
Nylon
For Use With
Header Assembly
Number of Contacts
6
Hole Center to Center
6.2 mm
Terminal Type
Crimp
Flammability Rating
UL 94 V-0
Max. Voltage
300V AC
Connection Material
Copper Alloy
Max. Temp.
105°C
Current Rating
7 A
Contact Type
Socket
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.