Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AMP/DUAC PWR CONN SCKT CONT LP

  • Mfr # 794421-1

  • Zoro # G501048553


product price: $0.31
/ea
Sold in multiples of 850 for $263.50

Key Features

Max. Single Wire Size
16 AWG
Max. Insulation Dia.
1.3 in
Min. Single Wire Size
18 AWG
Contact Type
Socket
Contact Finish
Pre-Tin Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794421-1
Zoro #
G501048553
UPC #
-
Country of Origin
United States

Dimensions

Max. Single Wire Size
16 AWG
Max. Insulation Dia.
1.3 in
Min. Single Wire Size
18 AWG
Maximum Single Wire Size
16 AWG
Minimum Single Wire Size
18 AWG

Details

Item
Contact
Contact Type
Socket
Contact Finish
Pre-Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.