Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AMPL CBL CLMP KIT SZ 1 5745171-5

AMPL CBL CLMP KIT SZ 1 (Discontinued)

  • Mfr # 5745171-5
  • Zoro # G001048893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5745171-5
Zoro #
G001048893
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
14702
Shell Size
1
Cable Insulation Diameter
.37 in

Details

Grommets
Without
Shield Plating Material
Nickel over Copper
Product Type
Accessory
Connector & Contact Terminates To
Wire & Cable
Number of Positions
9
Shield Plating Finish
Bright
Cable Exit Angle
180
Shielded
Yes
Cable Clamp Material
Die Cast
Accessory Type
Cable Clamp
Cable Clamp Type
Two-Piece RFI/EMI Shield

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.