AMPLI CABLE CLAMP KIT SZ 3

  • Mfr # 5749626-2

  • Zoro # G401017796


product price:  $10.99
/ea
Sold in multiples of 7 for $76.93

Key Features

Style - Connector
120, 180 Degrees Cable Exit
Color
Black
Material
Polypropylene
Type
One-Piece Quick Snap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5749626-2
Zoro #
G401017796
UPC #
-
Country of Origin
Mexico

Details

Style - Connector
120, 180 Degrees Cable Exit
Item
Backshell/Cable Clamp
Color
Black
Material
Polypropylene
Type
One-Piece Quick Snap

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.