This item is Discontinued.

Te Connectivity AMPLI SLIDING LOCK POST KIT 5747242-1

AMPLI SLIDING LOCK POST KIT (Discontinued)

  • Mfr # 5747242-1
  • Zoro # G401049056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5747242-1
Zoro #
G401049056
UPC #
-
Country of Origin
Mexico

Dimensions

Screw Length
.22 in
Thread Size
20486

Details

For Use With
Cable Clamps With Mounting Flanges
Accessory Type
Sliding Lock Post Kit
Product Type
Accessory
Locking Post Finish
Yellow Chromate
Locking Post Material
Cold Rolled Steel
Locking Post Plating Material
Zinc

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.