Zoro Homepage
This item is Discontinued.
Te Connectivity AMPLIMITE 050-2B HOR 68P M2.5 2-5174225-5

AMPLIMITE 050-2B HOR 68P M2.5 (Discontinued)

  • Mfr # 2-5174225-5
  • Zoro # G301067693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-5174225-5
Zoro #
G301067693
UPC #
-
Country of Origin
Japan

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Finish
Nickel Over Copper
Color
Black
Material
PBT
Connection Material
Phosphor Bronze
Terminal Finish
Tin Plated
Number of Rows
2
Terminal Type
Through Hole - Solder
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Hole Center to Center
1.27 mm
Number of Contacts
68
Connector Type
Plug
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.