
AMPLIMITE ASSEMBLY SIZE 3
Mfr # 5206390-1
Zoro # G601049054
product price: $6.29
/eaSold in multiples of 12 for $75.48
Key Features
Color
Black
Accessory Type
Cable Clamp
Grommets
Without
Shell Size
3
Cable Clamp Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5206390-1
Zoro #
G601049054
UPC #
-
Country of Origin
Mexico
Dimensions
Shell Size
3
Thread Size
11841
Cable Insulation Diameter
.42 in
Clam Shell Length
Short
Details
Color
Black
Accessory Type
Cable Clamp
Grommets
Without
Cable Clamp Material
Polypropylene
Cable Exit Angle
180, 45
Connector & Contact Terminates To
Wire & Cable
Cable Clamp Type
Clam Shell
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.