
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
443978-1
Zoro #
G601043427
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
50 µin
Details
Item
Connector
For Use With
Printed Circuit Board
Material
Steel
Finish
Cadmium Plated
Contact Type
Socket
Number of Contacts
9
Connection Material
Brass or Beryllium Copper
Contact Finish
Gold Plated
Connector Type
Receptacle
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.