Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AMPLIMITE CONN SVR26 POSTRW 211011-1

AMPLIMITE CONN SVR26 POSTRW (Discontinued)

  • Mfr # 211011-1
  • Zoro # G601068147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211011-1
Zoro #
G601068147
UPC #
-
Country of Origin
United States

Details

Item
Connector
Finish
Cadmium Plated
Material
Steel
Connection Material
Beryllium Copper
Number of Contacts
26
Contact Finish
Gold Plated
Connector Type
Plug, Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.