Zoro Homepage
This item is Discontinued.
Te Connectivity AMPLIMITE R/A RCPT ASY 109 ZN 5 1757838-5

AMPLIMITE R/A RCPT ASY 109 ZN 5 (Discontinued)

  • Mfr # 1757838-5
  • Zoro # G101042425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1757838-5
Zoro #
G101042425
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
10 µin

Details

Item
Connector
Finish
Zinc Plated
Material
Steel
Contact Type
Socket
Number of Contacts
50
Connection Material
Brass or Beryllium Copper
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Connector Type
Receptacle
Terminal Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.