Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AMPLIMITE RCPT ASY POSTD 109 2

  • Mfr # 443975-2

  • Zoro # G901043295


product price: $19.95
/ea
Sold in multiples of 8 for $159.60

Key Features

Material
Steel
Finish
Cadmium Plated
Contact Finish
Gold Plated
Number of Contacts
15
Connector Type
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443975-2
Zoro #
G901043295
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
10 µin

Details

Item
Connector
Material
Steel
Finish
Cadmium Plated
Contact Finish
Gold Plated
Number of Contacts
15
Connector Type
Receptacle
Terminal Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Connection Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.