Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AMPLIMITE RCPT ASY POSTD 109 ZN 5

  • Mfr # 1757828-5

  • Zoro # G301043239


product price: $82.99
/ea
Sold in multiples of 3 for $248.97
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Connector Type
Receptacle
Connection Material
Brass or Beryllium Copper
Number of Contacts
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1757828-5
Zoro #
G301043239
UPC #
-
Country of Origin
Mexico

Details

Item
Connector
Material
Steel
Finish
Zinc Plated
Connector Type
Receptacle
Connection Material
Brass or Beryllium Copper
Number of Contacts
50
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.