This item is Discontinued.

Te Connectivity AMPLIMITE RCPT ASY POSTD 109 ZN 5 1757830-5

AMPLIMITE RCPT ASY POSTD 109 ZN 5 (Discontinued)

  • Mfr # 1757830-5
  • Zoro # G701043051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1757830-5
Zoro #
G701043051
UPC #
-
Country of Origin
Mexico

Details

Item
Connector
Material
Steel
Finish
Zinc Plated
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Connection Material
Brass or Beryllium Copper
Number of Contacts
50
Contact Type
Socket
Connector Type
Receptacle

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.