
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
178877-2
Zoro #
G501049208
UPC #
-
Country of Origin
Japan
Dimensions
Thread Size
4-40 UNC
Mating Thread Size
14702
Thread Length
.311 in
Screw Length
.5 in
Details
Product Type
Accessory
Screw Finish
None
Screwlock Style
Screwlock with Lockwasher
Accessory Type
Female Screwlock Assembly Kit
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.