Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AMPLIMITE SKT CONT ASY SZ 20

  • Mfr # 206795-3

  • Zoro # G101048809


product price: $7.15
/ea
Sold in multiples of 14 for $100.10

Key Features

Contact Mating Area Plating Material
Gold over Nickel
Termination Method to Wire & Cable
Crimp
Contact Style
Crimp Snap-in
Contact Color Bands
Black, Red
Termination Post Length
.31 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206795-3
Zoro #
G101048809
UPC #
-
Country of Origin
Switzerland

Dimensions

Termination Post Length
.31 mm
Contact Size
20
Contact Mating Area Plating Thickness
50 µin
Insulation Diameter (Max)
1.83 in
Post Diameter
1.75 in

Details

Contact Mating Area Plating Material
Gold over Nickel
Termination Method to Wire & Cable
Crimp
Contact Style
Crimp Snap-in
Contact Color Bands
Black, Red
Product Type
Contact
Wire Range
28 to 26 AWG
Connector & Contact Terminates To
Wire & Cable
Contact Type
Socket
Wire Insulation Support
Without
Contact Base Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.