Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AMPLIMITE SKT CONT SZ 22

  • Mfr # 207684-3

  • Zoro # G301048937


product price: $6.45
/ea
Sold in multiples of 35 for $225.75

Key Features

Connector & Contact Terminates To
Wire & Cable
Contact Type
Socket
Contact Mating Area Plating Thickness
50 µin
Contact Style
Posted
Wire Insulation Support
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207684-3
Zoro #
G301048937
UPC #
-
Country of Origin
Switzerland

Dimensions

Contact Mating Area Plating Thickness
50 µin
Post Diameter
.46 in
Contact Size
22
Termination Post Length
4.45 in

Details

Connector & Contact Terminates To
Wire & Cable
Contact Type
Socket
Contact Style
Posted
Wire Insulation Support
Without
Socket Hood Material
Brass
Socket Hood Plating Material
Gold
Product Type
Contact
Contact Base Material
Copper Alloy
Contact Mating Area Plating Material
Gold over Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.