Zoro Homepage
This item is Discontinued.
Te Connectivity AMPLIMITE.050 CAP ASS Y (V) 50 5173280-3

AMPLIMITE.050 CAP ASS Y (V) 50 (Discontinued)

  • Mfr # 5173280-3
  • Zoro # G701068627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5173280-3
Zoro #
G701068627
UPC #
-
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.2 µm

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Material
Thermoplastic
Color
Black
Number of Contacts
50
Current Rating
1 A
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole - Solder
Hole Center to Center
1.27 mm
Connector Type
Plug
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Connection Material
Copper Alloy
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.