
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
925552-5
Zoro #
G801048628
UPC #
-
Country of Origin
Italy
Dimensions
Maximum Wire Size
17 AWG
Barrel Inside Dia.
0.05 in
Overall Length
1/2 in
Details
Item
Pin Terminal
Insulation Type
Insulated
Standards
According to DIN 46228, Part 2.
Features
Wire Insulation Support
Wire Type
Regular Wire
Seam
Open Barrel
Insulation Dia
0.071 to 0.13 in
Contact Plating Material
Brass
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.