Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AMPLIVAR RG 23-19  8    TPBR 60323-2

AMPLIVAR RG 23-19 8 TPBR (Discontinued)

  • Mfr # 60323-2
  • Zoro # G401037886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60323-2
Zoro #
G401037886
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
#8
Overall Length
0.694 in
Barrel Inside Dia.
0.05 in, 0.135 in

Details

Item
Ring Terminal
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
221 Degrees F
Seam
Open Barrel
Features
Wire Insulation Support
Wire Range
0.258 to 0.653 mm²
Wire Type
Magnet Wire
Contact Plating Material
Tin
Insulation Dia
0.125 to 0.165 in
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.