
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280005-1
Zoro #
G600975804
UPC #
-
Country of Origin
Italy
Dimensions
Maximum Wire Size
15 AWG
Material Thickness
.5 mm [ .0197 in ]
Details
Item
Splice Wire Connector
Type
Splice
Plating Material
Unplated
Serrated
Yes
Insulated Wire Support
No
Wire/Cable Type
Magnet Wire
Sealed
No
Barrel Type
Open Barrel
Splice Material
Brass
Number of Serrations
7
Strip Orientation
End Feed
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.