Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AMPMODU 2MM V 20P AU:0.2 BLACK LF 5176264-9

AMPMODU 2MM V 20P AU:0.2 BLACK LF (Discontinued)

  • Mfr # 5176264-9
  • Zoro # G501043695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5176264-9
Zoro #
G501043695
UPC #
-
Country of Origin
Singapore

Dimensions

Height
1.75 mm
Contact Plating Thickness
8 µin

Details

Item
PCB Mount Header
Max. Voltage
200V AC
Max. Temp.
105°C
Series
AMPMODU
Standards
CSA LR7189; UL E28476
Color
Black
Material
Thermoplastic
Terminal Finish
Tin Plated
Number of Contacts
20
Type
Breakaway
Current Rating
1 A
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2 mm
Connection Material
Brass
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated; Matte Tin Plated
Terminal Type
Through Hole
Contact Type
Pin
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.