Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AMPMODU II Action Pin Header  dual row 6-969982-8

AMPMODU II Action Pin Header dual row (Discontinued)

  • Mfr # 6-969982-8
  • Zoro # G000952757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-969982-8
Zoro #
G000952757
UPC #
-
Country of Origin
Germany

Details

Item
PCB Mount Header
Type
Breakaway
Color
Green
Insulation Material
Glass-Filled PBT
Material
Glass-Filled PBT
Connection Material
Copper Tin
Features
With Board Standoff
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Number of Rows
2
Number of Contacts
16
Contact Finish
Gold Flash over Palladium Nickel
Contact Type
Pin
Terminal Finish
Tin over Nickel
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.