
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-826631-6
Zoro #
G101041725
UPC #
-
Country of Origin
Poland
Dimensions
Contact Plating Thickness
30 µin
Details
Item
PCB Mount Header
Standards
CUL E28476; CSA LR7189
Material
Thermoplastic
Color
Green
Connection Material
Phosphor Bronze
Terminal Finish
Tin Plated; Tin over Nickel
Number of Rows
1
Flammability Rating
UL 94 V-0
Number of Contacts
16
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Contact Type
Pin
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Type
Breakaway
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.