Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AMPMODU II PIN HEADER 2X13P

  • Mfr # 1-826658-3

  • Zoro # G301041679


product price: $1.99
/ea
Sold in multiples of 85 for $169.15

Key Features

Max. Temp.
105°C
Color
Green
Material
PBT
Contact Plating Thickness
0.8 µm
Number of Contacts
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-826658-3
Zoro #
G301041679
UPC #
-
Country of Origin
Hungary

Dimensions

Contact Plating Thickness
0.8 µm

Details

Item
PCB Mount Header
Max. Temp.
105°C
Color
Green
Material
PBT
Number of Contacts
26
Contact Type
Pin
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Type
Breakaway
Number of Rows
2
Current Rating
5 A
Contact Finish
Gold Plated
Terminal Type
Through Hole
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.