Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AMPMODU II PINHEADE

  • Mfr # 1-826629-2

  • Zoro # G701041439


product price: $1.39
/ea
Sold in multiples of 61 for $84.79

Key Features

Material
PBT
Color
Green
Features
Unshrouded
Terminal Type
Through Hole
Connection Material
Phosphor Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-826629-2
Zoro #
G701041439
UPC #
-
Country of Origin
Poland

Dimensions

Contact Plating Thickness
0.8 µm

Details

Item
PCB Mount Header
Material
PBT
Color
Green
Features
Unshrouded
Terminal Type
Through Hole
Connection Material
Phosphor Bronze
Contact Type
Pin
Hole Center to Center
2.54 mm
Number of Contacts
12
Connector Terminates To
Printed Circuit Board
Number of Rows
1
Terminal Finish
Tin Plated; Tin over Nickel
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.