Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AMPMODU II REC. HSG  SINGLE ROW  10 POS. 280362

AMPMODU II REC. HSG SINGLE ROW 10 POS. (Discontinued)

  • Mfr # 280362
  • Zoro # G700956147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280362
Zoro #
G700956147
UPC #
-
Country of Origin
Italy

Dimensions

Length
7.1 mm
Height
3.1 mm

Details

Item
Connector
Number of Rows
1
Color
Black
Material
Thermoplastic
Terminal Type
Crimp
Contact Type
Socket
Connector Terminates To
Wire & Cable
Number of Contacts
10
Connector Type
Receptacle
Flammability Rating
UL 94 V-1
Hole Center to Center
2.54 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.