Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AMPMODU II STR HEADER 22P 1-826632-1

AMPMODU II STR HEADER 22P (Discontinued)

  • Mfr # 1-826632-1
  • Zoro # G801041711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-826632-1
Zoro #
G801041711
UPC #
-
Country of Origin
Hungary

Dimensions

Contact Plating Thickness
0.8 µm

Details

Item
PCB Mount Header
Max. Temp.
105°C
Material
PBT
Color
Green
Number of Rows
2
Connection Material
Phosphor Bronze
Terminal Finish
Tin Plated
Contact Type
Pin
Terminal Type
Through Hole
Current Rating
5 A
Hole Center to Center
2.54 mm
Connector Terminates To
Printed Circuit Board
Type
Breakaway
Number of Contacts
22
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.