
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2271237-4
Zoro #
G500938817
UPC #
-
Country of Origin
China
Dimensions
Width
0.157 in
Height
2.1 mm
Length
0.17 in
Contact Plating Thickness
3 µin
Details
Item
PCB Mount Receptacle
Color
Black
Current
2 A
Standards
UL E28476; CSA LR7189; CSA Certified
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2 mm
Connection Material
Phosphor Bronze
Terminal Type
Surface Mount
Max. Temp.
105°C
Number of Contacts
2
Current Rating
2 A
Contact Type
Socket
Number of Rows
2
Contact Finish
Gold over Nickel
Flammability Rating
UL 94 V-0
Terminal Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.