
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
696037-1
Zoro #
G501037458
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
2/0 AWG
Overall Length
3.75 in
Plating Thickness
300 µin
Details
Barrel Type
Closed
Disconnect Type
Dual Pin Disconnect
Terminal Orientation
Straight
Fully Insulated
No
Wire Insulation Support
With
Wire/Cable Type
Copper
Railroad Cable Designation
275/24
Terminates To
Wire & Cable
Connection Capacity
Single
Contact Base Material
Brass
Plating Material
Silver
Discrete Wire Type
Stranded
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.