Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #8 Stud Size, 2.62 mm², Bare Insulated

  • Mfr # 63147-1

  • Zoro # G400942921


product price: $0.14
/ea
Sold in multiples of 9000 for $1,260.00

Key Features

Terminal Shape
Standard Ring Tongue
Maximum Wire Size
2.62 mm²
Minimum Wire Size
1.04 mm²
Insulation Coverage
None
Insulation Type
Bare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63147-1
Zoro #
G400942921
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
2.62 mm²
Minimum Wire Size
1.04 mm²
Stud Size
#8
Barrel Inside Dia.
0.07 in
Overall Length
0.692 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
221 Degrees F
Seam
Open Barrel
Wire Type
Regular Wire
Insulation Dia
0.047 to 0.07 in
Contact Plating Material
Unplated
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.