
ANSCHL.WECHSELRICHT
Mfr # 1394738-2
Zoro # G401040268
product price: $5.99
/ea
Sold in multiples of 25 for $149.75
Key Features
Housing Material
Polyphenylene Oxide (PPO)
Housing Color
Black
Wire Size (mm²)
2.5
Contact Finish
Silver
Contact Base Material
Copper Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1394738-2
Zoro #
G401040268
UPC #
-
Country of Origin
Czechia
Dimensions
Wire Size (mm²)
2.5
Wire Size (AWG)
14
Details
Item
Connector
Housing Material
Polyphenylene Oxide (PPO)
Housing Color
Black
Contact Finish
Silver
Contact Base Material
Copper Zinc
Keying
Minus
Connector Style
Plug
Connector Type
DC/AC Converter Receptacle
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.