Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ARINC COAXICON SOCKET SIZE 5

  • Mfr # 225791-3

  • Zoro # G701034110


product price: $125.99
/ea
Sold in multiples of 2 for $251.98
Free Shipping & Returns

Key Features

Style - Connector
Straight
Cable Clamping Method
Hex Crimp
Use With - Nonmetallic Building Cable
RG 316, RG 188A, RG 188
Overall Length
1.269 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225791-3
Zoro #
G701034110
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
1.269 in

Details

Style - Connector
Straight
Cable Clamping Method
Hex Crimp
Use With - Nonmetallic Building Cable
RG 316, RG 188A, RG 188
Material
Brass
Item
Contact
Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.