
ARINC SKT SIZE 3
Mfr # 225792-1
Zoro # G801049038
product price: $749.99
/ea
Free Shipping & Returns
Key Features
Contact Material
Beryllium Copper
Contact Finish
Gold Plated
Contact Type
Socket
Contact Plating Thickness
1.27 to 1.9 µm
Connector Terminates To
Wire & Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
225792-1
Zoro #
G801049038
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
1.27 to 1.9 µm
Details
Item
Connector Contact
Contact Material
Beryllium Copper
Contact Finish
Gold Plated
Contact Type
Socket
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.