
As16 Backshell 3P Cap Smooth Exit Mc (Discontinued)
- Mfr # 2292861-1
- Zoro # G305789782
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2292861-1
Zoro #
G305789782
UPC #
-
Country of Origin
United States
Details
Item
Connector Backshell
Type
Backshell
Color
Black
Insulation Material
Polyamide
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Polyamide
Number of Contacts
3
Max. Temp.
125°C
Flammability Rating
UL 94 V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.