Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ASE22GS04=DPDT AUTOSLIDE

  • Mfr # 1825010-7

  • Zoro # G600967113


product price: $10.15
/ea
Sold in multiples of 2500 for $25,375.00

Key Features

Length
.4 in
Width
.2902 in
Actuator Travel
.11 in
Actuator Material
Nylon
Actuator Length
.1098 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825010-7
Zoro #
G600967113
UPC #
-
Country of Origin
Mexico

Dimensions

Length
.4 in
Width
.2902 in
Actuator Length
.1098 in

Details

Actuator Travel
.11 in
Actuator Material
Nylon
UL Flammability Rating
UL 94V-0
Configuration (Pole-Throw)
Double Pole - Double Throw
Contact Base Material
Copper Alloy
Switch Contact Plating Material
Gold
Actuator Color
Natural
Stamped Marking
With
Number of Positions
2
Grade
Telecom
Actuator Style
Extended, Top
Number of Actuators
Single
Mounting Type
Surface Mount, Reverse L Leg Configuration
Mounting Angle
Vertical
Terminal Configuration
Standard
PCB Mount Retention
Without
Switch Type
Slide
Product Type
Switch
Switch Style
Auto-Insertable
Threaded Case
Without
Termination Type
J-Leads

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.