This item is Discontinued.

Te Connectivity ASE42G04=4PDT AUTOSLIDE 1-1825010-4

ASE42G04=4PDT AUTOSLIDE (Discontinued)

  • Mfr # 1-1825010-4
  • Zoro # G800965858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1825010-4
Zoro #
G800965858
UPC #
-
Country of Origin
Mexico

Dimensions

Length
.7 in
Width
.2902 in
Actuator Length
.1098 in
PCB Tail Length
.16 in

Details

Actuator Travel
.11 in
Number of Positions
4
Contact Base Material
Copper Alloy
Mounting Type
Through Hole
Stamped Marking
With
Actuator Material
Nylon
Switch Type
Slide
Switch Style
Auto-Insertable
Termination Type
PC
Switch Contact Plating Material
Gold
Number of Actuators
Single
Actuator Color
Natural
Mounting Angle
Vertical
Product Type
Switch
Configuration (Pole-Throw)
Four Pole - Double Throw
Grade
Telecom
Actuator Style
Extended, Top
Threaded Case
Without
PCB Mount Retention
Without
UL Flammability Rating
UL 94V-0
Terminal Configuration
Standard

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.