Zoro Homepage

ASE62=6PDT AUTO-SLIDE

  • Mfr # 3-1437581-1

  • Zoro # G200965250


product price: $10.25
/ea
Sold in multiples of 10 for $102.50

Key Features

Width
.2902 in
Length
1 in
Grade
Telecom
Actuator Material
Nylon
Stamped Marking
With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1437581-1
Zoro #
G200965250
UPC #
-
Country of Origin
Mexico

Dimensions

Width
.2902 in
Length
1 in
Actuator Length
.1098 in
PCB Tail Length
.16 in

Details

Grade
Telecom
Actuator Material
Nylon
Stamped Marking
With
Contact Base Material
Copper Alloy
Switch Type
Slide
Actuator Color
White
Product Type
Switch
Actuator Style
Extended, Top
Termination Type
PC
Switch Contact Plating Material
Silver
Mounting Type
Through Hole
Mounting Angle
Vertical
Threaded Case
Without
Switch Style
Auto-Insertable
Number of Positions
2
UL Flammability Rating
UL 94V-0
PCB Mount Retention
Without
Contact Current Rating
.3 A
Terminal Configuration
Standard
Configuration (Pole-Throw)
Six Pole - Double Throw
Number of Actuators
Single

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.