Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity ASF22GL04=DPDT AUTOSLIDE 1825011-5

ASF22GL04=DPDT AUTOSLIDE (Discontinued)

  • Mfr # 1825011-5
  • Zoro # G800967036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825011-5
Zoro #
G800967036
UPC #
-
Country of Origin
Mexico

Dimensions

Width
.2894 in
Length
.4 in
PCB Tail Length
.16 in
Actuator Length
.025 in

Details

Contact Base Material
Copper Alloy
Actuator Color
Natural
Number of Actuators
Single
Actuator Travel
.11 in
Threaded Case
Without
Number of Positions
2
Actuator Style
Flush, Top
PCB Mount Retention
Without
Grade
Telecom
UL Flammability Rating
UL 94V-0
Switch Contact Plating Material
Gold
Configuration (Pole-Throw)
Double Pole - Double Throw
Termination Type
SMT, Gull Wing, PC
Mounting Type
Surface Mount
Terminal Configuration
Standard
Switch Type
Slide
Actuator Material
Nylon
Mounting Angle
Vertical
Product Type
Switch
Stamped Marking
With
Switch Style
Auto-Insertable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.