Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity ASF22L04=DPDT AUTOSLIDE 1825011-7

ASF22L04=DPDT AUTOSLIDE (Discontinued)

  • Mfr # 1825011-7
  • Zoro # G200967049
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825011-7
Zoro #
G200967049
UPC #
-
Country of Origin
Mexico

Dimensions

Width
.2894 in
Length
.4 in
PCB Tail Length
.16 in
Actuator Length
.025 in

Details

Configuration (Pole-Throw)
Double Pole - Double Throw
Actuator Travel
.11 in
Terminal Configuration
Standard
Switch Type
Slide
Mounting Type
Surface Mount
Threaded Case
Without
Grade
Telecom
UL Flammability Rating
UL 94V-0
Product Type
Switch
Switch Style
Auto-Insertable
Actuator Color
Natural
Stamped Marking
With
PCB Mount Retention
Without
Number of Positions
2
Number of Actuators
Single
Actuator Material
Nylon
Actuator Style
Flush, Top
Termination Type
PC
Switch Contact Plating Material
Silver
Mounting Angle
Vertical
Contact Current Rating
.3 A
Contact Base Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.