
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-1437581-1
Zoro #
G800966459
UPC #
-
Country of Origin
Mexico
Dimensions
Width
.29 in
Length
.4 in
Actuator Length
.1098 in
Details
Stamped Marking
With
Termination Type
PC
Actuator Color
White
Number of Actuators
Single
Threaded Case
Without
UL Flammability Rating
UL 94V-0
Configuration (Pole-Throw)
Double Pole - Double Throw
Grade
Telecom
Terminal Configuration
Standard
Mounting Type
Surface Mount
Switch Type
Slide
PCB Mount Retention
Without
Contact Base Material
Copper Alloy
Switch Style
Auto-Insertable
Number of Positions
2
Mounting Angle
Right Angle
Product Type
Switch
Actuator Style
Flush, Top
Switch Contact Plating Material
Silver
Actuator Material
Nylon
Contact Current Rating
.3 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.