Zoro Homepage
This item is Discontinued.
Te Connectivity ASF42RG04=4PDT AUTOSLIDE 2-1825011-4

ASF42RG04=4PDT AUTOSLIDE (Discontinued)

  • Mfr # 2-1825011-4
  • Zoro # G500966926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1825011-4
Zoro #
G500966926
UPC #
-
Country of Origin
Mexico

Dimensions

Width
.2894 in
Length
.7 in
PCB Tail Length
.16 in

Details

Actuator Style
Flush, Side
Switch Style
Auto-Insertable
Switch Type
Slide
Mounting Type
Through Hole
Mounting Angle
Right Angle
Grade
Telecom
Actuator Material
Nylon
Threaded Case
Without
Actuator Travel
.11 in
Number of Positions
4
Switch Contact Plating Material
Gold
Stamped Marking
With
Contact Base Material
Copper Alloy
Configuration (Pole-Throw)
Four Pole - Double Throw
Actuator Color
Natural
UL Flammability Rating
UL 94V-0
Termination Type
PC
PCB Mount Retention
Without
Product Type
Switch
Terminal Configuration
Standard
Number of Actuators
Single

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.