Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity ASF6204=6PDT AUTOSLIDE 6-1825011-1

ASF6204=6PDT AUTOSLIDE (Discontinued)

  • Mfr # 6-1825011-1
  • Zoro # G300966546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1825011-1
Zoro #
G300966546
UPC #
-
Country of Origin
Mexico

Dimensions

Width
.2894 in
Length
1 in
Actuator Length
.025 in
PCB Tail Length
.16 in

Details

PCB Mount Retention
Without
Contact Current Rating
.3 A
Number of Actuators
Single
Grade
Telecom
Configuration (Pole-Throw)
Six Pole - Double Throw
Number of Positions
6
Terminal Configuration
Standard
Product Type
Switch
Mounting Angle
Vertical
Actuator Material
Nylon
Actuator Style
Flush, Top
UL Flammability Rating
UL 94V-0
Mounting Type
Through Hole
Stamped Marking
With
Contact Base Material
Copper Alloy
Switch Contact Plating Material
Silver
Switch Style
Auto-Insertable
Switch Type
Slide
Threaded Case
Without
Actuator Color
Natural
Termination Type
PC
Actuator Travel
.11 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.