This item is Discontinued.

Te Connectivity ASF62G04=6PDT AUTOSLIDE 6-1825011-2

ASF62G04=6PDT AUTOSLIDE (Discontinued)

  • Mfr # 6-1825011-2
  • Zoro # G200966523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1825011-2
Zoro #
G200966523
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1 in
Width
.2894 in
Actuator Length
.025 in
PCB Tail Length
.16 in

Details

Number of Actuators
Single
Actuator Travel
.11 in
Switch Contact Plating Material
Gold
Stamped Marking
With
Switch Type
Slide
PCB Mount Retention
Without
Grade
Telecom
Mounting Type
Through Hole
Number of Positions
6
Actuator Material
Nylon
Mounting Angle
Vertical
Actuator Color
Natural
Termination Type
PC
Actuator Style
Flush, Top
Threaded Case
Without
Contact Base Material
Copper Alloy
Configuration (Pole-Throw)
Six Pole - Double Throw
Switch Style
Auto-Insertable
UL Flammability Rating
UL 94V-0
Product Type
Switch
Terminal Configuration
Standard

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.