
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-1825011-5
Zoro #
G700966399
UPC #
-
Country of Origin
Mexico
Dimensions
Length
1 in
Width
.2894 in
Actuator Length
.025 in
Details
Contact Base Material
Copper Alloy
Mounting Type
Surface Mount
Product Type
Switch
UL Flammability Rating
UL 94V-0
Grade
Telecom
Number of Positions
6
Number of Actuators
Single
Threaded Case
Without
PCB Mount Retention
Without
Terminal Configuration
Standard
Switch Contact Plating Material
Gold
Switch Style
Auto-Insertable
Mounting Angle
Vertical
Switch Type
Slide
Actuator Style
Flush, Top
Actuator Material
Nylon
Stamped Marking
With
Configuration (Pole-Throw)
Six Pole - Double Throw
Actuator Travel
.11 in
Actuator Color
Natural
Termination Type
PC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.