
ASF62RG04=6PDT AUTOSLIDE
Mfr # 6-1825011-4
Zoro # G900966526
product price: $13.95
/eaSold in multiples of 7 for $97.65
Key Features
Width
.2894 in
Length
1 in
Switch Type
Slide
Configuration (Pole-Throw)
Six Pole - Double Throw
Mounting Angle
Right Angle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-1825011-4
Zoro #
G900966526
UPC #
-
Country of Origin
Mexico
Dimensions
Width
.2894 in
Length
1 in
PCB Tail Length
.16 in
Details
Switch Type
Slide
Configuration (Pole-Throw)
Six Pole - Double Throw
Mounting Angle
Right Angle
Actuator Color
Natural
Product Type
Switch
UL Flammability Rating
UL 94V-0
Mounting Type
Through Hole
Threaded Case
Without
Actuator Material
Nylon
Number of Actuators
Single
PCB Mount Retention
Without
Contact Base Material
Copper Alloy
Terminal Configuration
Standard
Stamped Marking
With
Switch Style
Auto-Insertable
Actuator Style
Flush, Side
Switch Contact Plating Material
Gold
Termination Type
PC
Number of Positions
6
Actuator Travel
.11 in
Grade
Telecom
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.