Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ASSEMBLY FLOATING BATTERY CONN SMALL

  • Mfr # 2134161-1

  • Zoro # G201048976


product price: $2.85
/ea
Sold in multiples of 400 for $1,140.00

Key Features

Voltage
30 VAC
Operating Temperature Range
-55 to 85 °C
Connector & Contact Terminates To
Printed Circuit Board
Centerline (Pitch)
.126 in
Contact Current Rating (Max)
2A, 4A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2134161-1
Zoro #
G201048976
UPC #
-
Country of Origin
Japan

Details

Voltage
30 VAC
Operating Temperature Range
-55 to 85 °C
Connector & Contact Terminates To
Printed Circuit Board
Centerline (Pitch)
.126 in
Contact Current Rating (Max)
2A, 4A
Connector System
Board-to-Board
Connector Mounting Type
Board Mount
Number of Positions
3
Connector Style
Plug
Circuit Application
Signal
PCB Mount Retention Type
Locating Post
Mounting Angle
Vertical
Connector Type
Connector Assembly
PCB Mount Retention
With

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.