
Assembly ICE Connector 1.0 PCB w cap (Discontinued)
- Mfr # 2213188-3
- Zoro # G001041306
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2213188-3
Zoro #
G001041306
UPC #
-
Country of Origin
China
Dimensions
Length
0.327 in
Width
0.445 in
Height
9.6 mm
Contact Plating Thickness
2 µm
Details
Item
Connector
Max. Voltage
400V AC/DC
Max. Temp.
130°C
Standards
CSA; UL 1977; C22.2 No. 182.3-M1987; UL E28476
Features
SMT Compatible; Stamped and Formed
Color
Natural
Connector Terminates To
Printed Circuit Board
Terminal Type
Surface Mount
Terminal Finish
Matte Tin-Lead over Nickel
Number of Contacts
2
Connector Type
Header
Flammability Rating
UL 94 V-0
Current Rating
3 A
Hole Center to Center
3.3 mm
Number of Rows
1
Contact Finish
Matte Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.