Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Assembly  Right Angle TH Header  2-Posit 2106111-2

Assembly Right Angle TH Header 2-Posit (Discontinued)

  • Mfr # 2106111-2
  • Zoro # G301049132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2106111-2
Zoro #
G301049132
UPC #
-
Country of Origin
China

Dimensions

Width
0.711 in
Height
7.64 mm
Length
0.689 in
Contact Plating Thickness
2.54 µm

Details

Item
Connector
Type
Receptacle
Color
Black
Insulation Material
Liquid Crystal Polymer
Max. Voltage
400V AC/DC
Maximum Voltage
400 V AC/DC
Current
5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Receptacle
Max. Temp.
105°C
Material
Liquid Crystal Polymer
Features
Circuit Identification Feature; Sealable
IP Rating
IP7
Current Rating
5 A
Contact Finish
Matte Tin Plated
Hole Center to Center
3.5 mm
Terminal Type
Through Hole
Number of Rows
1
Contact Type
Tab
Number of Contacts
2
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.